SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Skwezloc Locking Collar 1-14T

  • ERIKS:23979346
  • Manufacturer:662461056974
Image 1
Save to list

€265.75/ pieceexcl. VAT

€321.56incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
7/8 in
Outer Diameter
31.75 mm
Width
62 mm
Outer ring width
39.7 mm
Dynamic load rating
4.38 kN
With sealing
Yes
Limiting speed
7600 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar