

€529.52/ pieceexcl. VAT
€640.72incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 60 mm |
With sealing | Yes |
Limiting speed | 2550 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |