SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Setscrew Locking 3-37

  • ERIKS:23979618
  • Manufacturer:662461000878
Image 1
Save to list

€2,149.11/ pieceexcl. VAT

€2,600.42incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
3.7/16 in
Outer Diameter
87.3 mm
Width
160 mm
Outer ring width
96 mm
Dynamic load rating
95.93 kN
With sealing
Yes
Limiting speed
2000 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking