SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Setscrew Locking 3-111

  • ERIKS:23440099
  • Manufacturer:662461000687
Image 1
Save to list

€313.96/ pieceexcl. VAT

€379.89incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
1.1/16 in
Outer Diameter
42.9 mm
Width
90 mm
Outer ring width
51.6 mm
Dynamic load rating
35.09 kN
With sealing
Yes
Limiting speed
3550 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking