SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Setscrew Locking 3-015

  • ERIKS:23979542
  • Manufacturer:662461000588
Image 1
Save to list

€315.19/ pieceexcl. VAT

€381.38incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
15/16 in
Outer Diameter
23.8 mm
Width
62 mm
Outer ring width
38.1 mm
Dynamic load rating
4.38 kN
With sealing
Yes
Limiting speed
5450 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking