

€1,627.57/ pieceexcl. VAT
€1,969.36incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 3.3/16 in |
Outer Diameter | 81 mm |
Width | 140 mm |
Outer ring width | 82.55 mm |
Dynamic load rating | 77.45 kN |
With sealing | Yes |
Limiting speed | 2250 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |