

€823.98/ pieceexcl. VAT
€997.02incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.15/16 in |
Outer Diameter | 74.6 mm |
Width | 130 mm |
Outer ring width | 77.8 mm |
Dynamic load rating | 66 kN |
With sealing | Yes |
Limiting speed | 2450 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |