

€445.13/ pieceexcl. VAT
€538.61incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2 in |
Outer Diameter | 50.8 mm |
Width | 100 mm |
Outer ring width | 55.6 mm |
Dynamic load rating | 43.38 kN |
With sealing | Yes |
Limiting speed | 3250 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |