

€341.07/ pieceexcl. VAT
€412.69incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 1.15/16 in |
Outer Diameter | 39.7 mm |
Width | 80 mm |
Outer ring width | 49.2 mm |
Dynamic load rating | 32.65 kN |
With sealing | Yes |
Limiting speed | 4150 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |