SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Setscrew Locking 2-18

  • ERIKS:23440076
  • Manufacturer:662461000236
Image 1
Save to list

€263.10/ pieceexcl. VAT

€318.35incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
1.1/2 in
Outer Diameter
38.1 mm
Width
80 mm
Outer ring width
49.2 mm
Dynamic load rating
32.65 kN
With sealing
Yes
Limiting speed
4150 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking