

€285.24/ pieceexcl. VAT
€345.14incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 1.3/8 in |
Outer Diameter | 34.925 mm |
Width | 72 mm |
Outer ring width | 42.9 mm |
Dynamic load rating | 2.52 kN |
With sealing | Yes |
Limiting speed | 4650 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |