

€298.09/ pieceexcl. VAT
€360.69incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 1.3/4 in |
Outer Diameter | 44.45 mm |
Width | 85 mm |
Outer ring width | 49.2 mm |
Dynamic load rating | 35.14 kN |
With sealing | Yes |
Limiting speed | 3800 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |