SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Setscrew Locking 2-1

  • ERIKS:23440064
  • Manufacturer:662461000137
Image 1
Save to list

€160.15/ pieceexcl. VAT

€193.78incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
1 in
Outer Diameter
25.4 mm
Width
52 mm
Outer ring width
34.9 mm
Dynamic load rating
2.8 kN
With sealing
Yes
Limiting speed
6350 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking