

€6,243.80/ pieceexcl. VAT
€7,555.00incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 4.7/16 in |
Outer Diameter | 112.7 mm |
Width | 230 mm |
Outer ring width | 146.1 mm |
With sealing | Yes |
Limiting speed | 1950 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |