

€2,403.89/ pieceexcl. VAT
€2,908.71incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 3.7/16 in |
Outer Diameter | 87.3 mm |
Width | 160 mm |
Outer ring width | 112.7 mm |
Dynamic load rating | 95.93 kN |
With sealing | Yes |
Limiting speed | 2800 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |