

€3,222.45/ pieceexcl. VAT
€3,899.16incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.15/16 in |
Outer Diameter | 100 mm |
Width | 190 mm |
Outer ring width | 136.5 mm |
Dynamic load rating | 77.45 kN |
With sealing | Yes |
Limiting speed | 2400 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |