

€1,020.83/ pieceexcl. VAT
€1,235.20incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.1/2 in |
Outer Diameter | 63.5 mm |
Width | 125 mm |
Outer ring width | 88.9 mm |
Dynamic load rating | 62.14 kN |
With sealing | Yes |
Limiting speed | 3600 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |