

€1,363.34/ pieceexcl. VAT
€1,649.64incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.15/16 in |
Outer Diameter | 74.6 mm |
Width | 140 mm |
Outer ring width | 98.4 mm |
Dynamic load rating | 66 kN |
With sealing | Yes |
Limiting speed | 3150 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |