

€1,059.39/ pieceexcl. VAT
€1,281.86incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 2.11/16 in |
Outer Diameter | 68.3 mm |
Width | 130 mm |
Outer ring width | 88.9 mm |
Dynamic load rating | 66 kN |
With sealing | Yes |
Limiting speed | 2100 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |