

€255.19/ pieceexcl. VAT
€308.78incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 1 in |
Outer Diameter | 25.4 mm |
Width | 62 mm |
Outer ring width | 44.45 mm |
Dynamic load rating | 4.38 kN |
With sealing | Yes |
Limiting speed | 9000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |