SEALMASTER

SEALMASTER Insert bearing Spherical Outer Ring Double Setscrew Locking 3-115D

  • ERIKS:23979559
  • Manufacturer:662461015193
Image 1
Save to list

€463.67/ pieceexcl. VAT

€561.04incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Shaft diameter
1.15/16 in
Outer Diameter
49.2 mm
Width
100 mm
Outer ring width
66.7 mm
Dynamic load rating
43.38 kN
With sealing
Yes
Limiting speed
4500 rpm
Model
Spherical Outer Ring
Shaft Locking Type
Double Setscrew Locking