

€394.59/ pieceexcl. VAT
€477.45incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Shaft diameter | 1.15/16 in |
Outer Diameter | 49.2 mm |
Width | 85 mm |
Outer ring width | 60.3 mm |
Dynamic load rating | 35.09 kN |
With sealing | Yes |
Limiting speed | 5000 rpm |
Model | Spherical Outer Ring |
Shaft Locking Type | Double Setscrew Locking |