SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Skwezloc Locking Collar ERX-20RT LO

  • ERIKS:23982150
  • Manufacturer:662461258828
Image 1
Save to list

€288.60/ pieceexcl. VAT

€349.21incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ERX-T LO
Shaft diameter
1.1/4 in
Outer Diameter
31.75 mm
Width
62 mm
Outer ring width
39.7 mm
Dynamic load rating
4.38 kN
With sealing
Yes
Limiting speed
4300 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar