SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Skwezloc Locking Collar ERX-12T XLO

  • ERIKS:23982083
  • Manufacturer:662461259252
Image 1
Save to list

€199.67/ pieceexcl. VAT

€241.60incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ERX-T XLO
Shaft diameter
3/4 in
Outer Diameter
19.05 mm
Width
47 mm
Outer ring width
32.5 mm
Dynamic load rating
11.61 kN
With sealing
Yes
Limiting speed
2900 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar