

€119.82/ pieceexcl. VAT
€144.98incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERX-T HI |
Shaft diameter | 3/4 in |
Outer Diameter | 19.05 mm |
Width | 47 mm |
Outer ring width | 32.5 mm |
Dynamic load rating | 11.61 kN |
With sealing | Yes |
Limiting speed | 3200 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |