SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Skwezloc Locking Collar ER-32T

  • ERIKS:23440383
  • Manufacturer:662461031292
Image 1
Save to list

€315.27/ pieceexcl. VAT

€381.48incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER-T
Shaft diameter
2 in
Outer Diameter
50.8 mm
Width
100 mm
Outer ring width
57.2 mm
Dynamic load rating
43.38 kN
With sealing
Yes
Limiting speed
4500 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar