

€267.14/ pieceexcl. VAT
€323.24incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-T |
Shaft diameter | 1.15/16 in |
Outer Diameter | 49.2 mm |
Width | 90 mm |
Outer ring width | 53.2 mm |
Dynamic load rating | 35.09 kN |
With sealing | Yes |
Limiting speed | 5000 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |