

€175.57/ pieceexcl. VAT
€212.44incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-TMC |
Shaft diameter | 30 mm |
With sealing | Yes |
Limiting speed | 5450 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |