

€149.00/ pieceexcl. VAT
€180.29incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-T |
Shaft diameter | 1.1/8 in |
Outer Diameter | 28.575 mm |
Width | 62 mm |
Outer ring width | 39.7 mm |
Dynamic load rating | 4.38 kN |
With sealing | Yes |
Limiting speed | 7600 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |