SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Skwezloc Locking Collar ER-16T

  • ERIKS:23440353
  • Manufacturer:662461031193
Image 1
Save to list

€127.10/ pieceexcl. VAT

€153.79incl. VAT

21 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER-T
Shaft diameter
1 in
Outer Diameter
25.4 mm
Width
52 mm
Outer ring width
36.5 mm
Dynamic load rating
2.8 kN
With sealing
Yes
Limiting speed
9000 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Skwezloc Locking Collar