

€805.51/ pieceexcl. VAT
€974.67incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR-T |
Shaft diameter | 2.3/16 in |
Outer Diameter | 55.6 mm |
Width | 108 mm |
Outer ring width | 57.2 mm |
Dynamic load rating | 43.38 kN |
With sealing | Yes |
Limiting speed | 4500 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |