

€652.31/ pieceexcl. VAT
€789.30incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR-T |
Shaft diameter | 1.1/4 in |
Outer Diameter | 31.75 mm |
Width | 79.8 mm |
Outer ring width | 44.45 mm |
Dynamic load rating | 2.52 kN |
With sealing | Yes |
Limiting speed | 7600 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |