

€617.75/ pieceexcl. VAT
€747.48incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR-T |
Shaft diameter | 1.5/8 in |
Outer Diameter | 41.275 mm |
Width | 90.5 mm |
Outer ring width | 50.8 mm |
Dynamic load rating | 35.14 kN |
With sealing | Yes |
Limiting speed | 5850 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Skwezloc Locking Collar |