

€149.76/ pieceexcl. VAT
€181.21incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RB |
Shaft diameter | 1.3/16 in |
Outer Diameter | 62 mm |
Width | 41.3 mm |
Outer ring width | 22.2 mm |
Dynamic load rating | 4.38 kN |
With sealing | Yes |
Limiting speed | 5450 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |