

€119.47/ pieceexcl. VAT
€144.56incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | RB |
Shaft diameter | 3/4 in |
Outer Diameter | 47 mm |
Width | 32.5 mm |
Outer ring width | 15.9 mm |
Dynamic load rating | 11.61 kN |
With sealing | Yes |
Limiting speed | 7300 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |