

€184.09/ pieceexcl. VAT
€222.75incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ERX-XLO |
Shaft diameter | 1.1/4 in |
Outer Diameter | 31.75 mm |
Width | 62 mm |
Outer ring width | 38.1 mm |
Dynamic load rating | 4.38 kN |
With sealing | Yes |
Limiting speed | 2150 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |