SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ERX-20 LO

  • ERIKS:23982118
  • Manufacturer:662461258675
Image 1
Save to list

€247.79/ pieceexcl. VAT

€299.83incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ERX-LO
Shaft diameter
1.1/4 in
Outer Diameter
31.75 mm
Width
72 mm
Outer ring width
42.9 mm
Dynamic load rating
2.52 kN
With sealing
Yes
Limiting speed
4300 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking