SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ERX-12 XLO

  • ERIKS:23982081
  • Manufacturer:662461259078
Image 1
Save to list

€128.69/ pieceexcl. VAT

€155.71incl. VAT

Estimated delivery date - 10/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ERX-XLO
Shaft diameter
3/4 in
Outer Diameter
19.05 mm
Width
47 mm
Outer ring width
31 mm
Dynamic load rating
11.61 kN
With sealing
Yes
Limiting speed
2900 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking