

€106.79/ pieceexcl. VAT
€129.22incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-C |
Shaft diameter | 1/2 in |
Outer Diameter | 12.7 mm |
Width | 47 mm |
Outer ring width | 31 mm |
Dynamic load rating | 11.61 kN |
With sealing | Yes |
Limiting speed | 6450 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |