

€1,065.32/ pieceexcl. VAT
€1,289.04incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 3.7/16 in |
Outer Diameter | 87.3 mm |
Width | 150 mm |
Outer ring width | 85.7 mm |
Dynamic load rating | 83.09 kN |
With sealing | Yes |
Limiting speed | 2125 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |