

€643.13/ pieceexcl. VAT
€778.19incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER-C |
Shaft diameter | 2.11/16 in |
Outer Diameter | 68.3 mm |
Width | 125 mm |
Outer ring width | 69.85 mm |
Dynamic load rating | 62.14 kN |
With sealing | Yes |
Limiting speed | 2225 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |