SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ER-40

  • ERIKS:23981933
  • Manufacturer:662461008850
Image 1
Save to list

€552.95/ pieceexcl. VAT

€669.07incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER
Shaft diameter
2.1/2 in
Outer Diameter
63.5 mm
Width
125 mm
Outer ring width
69.85 mm
Dynamic load rating
62.14 kN
With sealing
Yes
Limiting speed
2500 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking