SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ER-35

  • ERIKS:23440385
  • Manufacturer:662461008799
Image 1
Sealmaster® A Style Extended Inner Ring Insert Bearing with Single Setscrew Lock.
Save to list

€286.94/ pieceexcl. VAT

€347.20incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER
Shaft diameter
2.3/16 in
Outer Diameter
55.6 mm
Width
100 mm
Outer ring width
55.6 mm
Dynamic load rating
43.38 kN
With sealing
Yes
Limiting speed
3250 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking