SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ER-24C

  • ERIKS:23981890
  • Manufacturer:662461024874
Image 1
Save to list

€184.63/ pieceexcl. VAT

€223.40incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER-C
Shaft diameter
1.1/2 in
Outer Diameter
38.1 mm
Width
80 mm
Outer ring width
49.2 mm
Dynamic load rating
32.65 kN
With sealing
Yes
Limiting speed
4150 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking