

€253.46/ pieceexcl. VAT
€306.69incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 50 mm |
With sealing | Yes |
Limiting speed | 3550 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |