SEALMASTER

SEALMASTER Insert bearing Cylindrical Outer Ring Setscrew Locking ER-18

  • ERIKS:23440355
  • Manufacturer:662461008591
Image 1
Sealmaster® A Style Extended Inner Ring Insert Bearing with Single Setscrew Lock.
Save to list

€135.55/ pieceexcl. VAT

€164.02incl. VAT

Estimated delivery date - 03/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SEALMASTER
Series
ER
Shaft diameter
1.1/8 in
Outer Diameter
28.575 mm
Width
62 mm
Outer ring width
38.1 mm
Dynamic load rating
4.38 kN
With sealing
Yes
Limiting speed
5450 rpm
Model
Cylindrical Outer Ring
Shaft Locking Type
Setscrew Locking