

€108.96/ pieceexcl. VAT
€131.84incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | ER |
Shaft diameter | 1 in |
Outer Diameter | 25.4 mm |
Width | 52 mm |
Outer ring width | 34.9 mm |
Dynamic load rating | 2.8 kN |
With sealing | Yes |
Limiting speed | 6350 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |