

€7,334.34/ pieceexcl. VAT
€8,874.55incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 4 in |
Outer Diameter | 101.6 mm |
Width | 204.8 mm |
Outer ring width | 117.5 mm |
Dynamic load rating | 133.01 kN |
With sealing | Yes |
Limiting speed | 1700 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |