

€1,015.31/ pieceexcl. VAT
€1,228.53incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 40 mm |
With sealing | Yes |
Limiting speed | 4150 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |