

€905.38/ pieceexcl. VAT
€1,095.51incl. VAT
Estimated delivery date - 03/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SEALMASTER |
Series | AR |
Shaft diameter | 2.7/16 in |
Outer Diameter | 61.9 mm |
Width | 119.8 mm |
Outer ring width | 65.1 mm |
Dynamic load rating | 52.44 kN |
With sealing | Yes |
Limiting speed | 3000 rpm |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |